Beli anti vibration rubber di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Round Type Rubber Vibration Isolator (Karet Peredam Getaran)Deskripsi:You can easily install without taking space. For anti-vibration measures of pumps, motors, blowers, etc.atribut:
- Material (rubber): Natural rubber
- Rubber Hardness: 50
- Shape: circular
- TRUSCO Hexagon Type Rubber Vibration Isolatoratribut:
- Screw Dimensions: M5x0.80
- Rubber Hardness: 60Degrees
- Purpose of Use: Various machine tool, centrifugal separator, crusher, motor, and other standard industrial machinery.
- TRUSCO Cushion RubberDeskripsi:Use:General mechanical supportatribut:
- Material: Natural Rubber (Rubber Hardness 68)
- Purpose of Use: General machine support.
- Specifications: ISO9001 Certified Factory Made, ISO14001 Certified Factory Made
- TRUSCO Hexagon Type Rubber Vibration IsolatorDeskripsi:-Because the hexagonal type is in millimeter size, work can be performed with commercially available tool.-It can also be attached to places deep down such as the bottom of a groove by using a deep socket. -Various machine tool, centrifugal separator, crusher, motor, and other standard industrial machinery.atribut:
- Rubber Hardness: 60°
- Metal Fitting Materials: Rolling Steel Material for Standard Structure
- Rubber Materials: Natural Rubber (NR)
- TRUSCO Round Type Rubber Vibration Isolator, One Side Washer Typeatribut:
- Specification: Single washer type
- Weight (g): 100
- Length L(mm): 30
- Bolt Length (mm): 28
- Bolt: M8
- Maximum Load (N): 735
- Bolt Hole Diameter (Ø mm): 9
- Outer Diameter d (mm): 32
- Purpose of Use: Pumps, various machine tools, centrifugal separators, crushers, motors, and other standard industrial machinery.
- ALTRAND XL Type Open Spring MountingDeskripsi:Spring Mounting / Anti Vibration Isolator DamperSpring Mounting ini sangat cocok untuk Meredam Suara atau Getaran atau Vibrasi yang ditimbulkan oleh mesin (Chiller/Pompa/Genset/Air Handling Unit (AHU)/Fan Coil Unit (FCU)/Cooling Tower/Fan Blower).
- monotaro Antivibration RubberDeskripsi:You can easily install without taking space.. For anti-vibration measures of pumps, motors, blowers, etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Shape: circular
- Material (rubber): Natural rubber
- Everlasting Rubber Sheet Packing (Spon Karet)Deskripsi:Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksiatribut:
- Color: Black
- Density (g/cm³): 1.75
- Hardness Shore A: 70
- Tensile Strength (MPa): 2
- SHOWA Hanging Type Vibration Insulation Rubberatribut:
- Material: Rubber:Natural rubber (NR), Metal fittings:Rolled steel for general structural use
- Purpose of Use: Interior ceiling, various system ceiling. Ceiling hanging air conditioning equipment, air conditioning duct, piping.
- Mason Floor Mount Vibration Isolator (Peredam Getaran Lantai)Deskripsi:These elastomer-style floor-mount vibration isolators are composed of a steel mounting plate with a slightly tapered, cylindrical neoprene element. They provide greater deflection and more vibration reduction than isolation pads or mats.atribut:
- UNSPSC: 23153130
- monotaro Downward Pressure Type Toggle ClampDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Base: Flange
- Type: Downward pressure type
- Material (Handle): PVC
- Material (Main Unit): SS400 (Unichrome)
- TRUSCO Vibration Absorbing Pad (Penahan Getaran)atribut:
- Finishing Material: Natural Rubber (NR)
- Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
- ALTRAND Anti Vibration Isolator Damper Spring Mounting SeismicDeskripsi:Spring Mounting / Anti Vibration Isolator Damper / Housed Spring Mounting Seismic Type CE-2Spring Mounting ini sangat cocok untuk Meredam Suara atau Getaran atau Vibrasi yang ditimbulkan oleh mesin (Chiller/Pompa/Genset/Air Handling Unit (AHU)/Fan Coil Unit (FCU)/Cooling Tower).atribut:
- Length (mm): 262
- Diameter (mm): 235
- WAKI Rubber Sheet (Karet Peredam)Deskripsi:-The shape on both sides is designed so that the pressure receiving area increases as the load increases.-As the number of vibrations can be set low even with lighter loads, it demonstrates excellent vibration-proofing effects regardless of how big or small the load is.-Excellent sideway stability with a structure that is not slippery.-As EPDM rubber is used, it has excellent weather resistance compared to natural rubber.-Uses environmentally friendly and safe material that clear various regulation. -For vibration absorbing and sound proof.
- Non Brand Floor Mount Vibration Isolator (Peredam Getaran Lantai)Deskripsi:These elastomer-style floor-mount vibration isolators are composed of a steel mounting plate with a slightly tapered, cylindrical neoprene element. They provide greater deflection and more vibration reduction than isolation pads or mats.atribut:
- UNSPSC: 23153130
- TaffPACK Door Noise Insulation Sealing TapeDeskripsi:Ruangan Anda sering dimasuki serangga dari celah pintu? Ingin menjaga ruangan agar lebih dingin atau lebih kedap suara? Jika iya, Anda bisa mengatasinya dengan menggunakan lis strip pintu dari TaffPACK. Alat yang satu ini akan menutup celah pintu untuk mencegah serangga atau debu masuk ke dalam ruangan. Pemasangannya mudah, tahan air, tahan lama, dan cocok untuk berbagai ukuran pintu.atribut:
- Length (m): 5
- Material: Polyurethane
- Type: Double Tape
- Width (cm): 3
- TaffPACK Anti-Slip Shoe Sole Base Tape (Lakban Alas Sol Sepatu Anti Licin)Deskripsi:Outsole licin bisa membahayakan langkah Anda, apalagi saat melewati lantai keramik atau area basah. Dengan alas sol anti-licin berbahan EVA ini, Anda bisa menambahkan grip ekstra tanpa perlu mengganti sepatu favorit. Cukup tempelkan pada bagian bawah sepatu, gunting sesuai bentuknya, dan nikmati pijakan lebih stabil di setiap langkah. Cocok untuk sepatu sneakers, high heels, hingga sandal.atribut:
- Color: Black
- Length (m): 2
- Material: EVA Foam
- Thickness (mm): 3
- TaffPACK Door Foam Sponge Rubber SealDeskripsi:Cegah kotoran, debu, hingga serangga masuk ke dalam rumah Anda dengan menutup celah pintu menggunakan lis strip pintu yang satu ini. Lis strip pintu ini secara efektif dapat menutup celah pintu yang ada di rumah sehingga ruangan bersih dari kotoran dan serangga pengganggu. Ruangan pun jadi lebih kedap suara sehingga privasi lebih terjaga.atribut:
- Color: Black
- Length (m): 10
- Material: Rubber and Foam
- Thickness (mm): 1
- Non Brand Cylindrical Vibration IsolatorDeskripsi:These vibration isolators have cylindrical bodies with threaded studs on both ends for installation between two tapped holes.atribut:
- UNSPSC: 23153130
- Height (inch): 2.25
- Isolator Material: Rubber
- Maximum Load Downward Compression (lbf): 720
- Mounting: Compression
- Overall Diameter (inch): 3.13
- Resistant To: Abrasion
- Spring Rate (lbf): 140
- Stud Length (inch): 1.25
- Vibration Isolator Style: One Tapped Hole and One Threaded Stud
Daftar Harga anti vibration rubber Terbaru November 2026
| monotaro Round Type Rubber Vibration Isolator (Karet Peredam Getaran) | Rp48.900 |
| TRUSCO Hexagon Type Rubber Vibration Isolator | Rp46.900 |
| TRUSCO Cushion Rubber | Rp24.900 |
| TRUSCO Hexagon Type Rubber Vibration Isolator | Rp55.900 |
| TRUSCO Round Type Rubber Vibration Isolator, One Side Washer Type | Rp139.900 |
| ALTRAND XL Type Open Spring Mounting | Rp959.900 |
| monotaro Antivibration Rubber | Rp48.900 |
| Everlasting Rubber Sheet Packing (Spon Karet) | Rp159.900 |
| SHOWA Hanging Type Vibration Insulation Rubber | Rp99.900 |
| Mason Floor Mount Vibration Isolator (Peredam Getaran Lantai) | Rp589.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/64P101563220-15.jpg)






/qnP103786959-2.jpg)

/7oP109568276-1.jpg)


/P101001374-1.jpg)

/P102979659-1.jpg)
/5gP109989196-1.jpg)

/1oP117269060-1.jpg)


%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)